6 Inch Rubber on Aluminum Swivel Caster Set with Ball Bearings and Brakes SCC

  • Mfr # SCC-30CS620-RAB-TLB-4

  • Zoro # G105438361


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Plate Size
4" x 4-1/2"
Caster Swivel Lock Type
Top Lock Brake
Series
Series #30
Caster Mounting Type
Top Plate
Features
4 casters with top lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS620-RAB-TLB-4
Zoro #
G105438361
UPC #
11586571983
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Wheel Dia.
6
Mounting Height
7-1/2"
Wheel Width
2
Bolt Size
3/8" (hardware not included)
Size
6" x 2"

Details

Caster Swivel Lock Type
Top Lock Brake
Series
Series #30
Caster Mounting Type
Top Plate
Features
4 casters with top lock brakes
Capacity (Lb.)
550
Type
Swivel caster w/top lock brake
Material
Rubber on Aluminum
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Durometer
80A
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 160 degrees F
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide rubber on aluminum wheel and maintenance free precision ball wheel bearings with top lock brakes capable of supporting a total weight of 2,200 lbs. (550 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on aluminum wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.