
6 Inch Rubber on Steel Caster Set with Roller Bearings and Brakes/Swivel Locks
Mfr # SCC-35S620-RSR-SLB-BSL-4
Zoro # G305435740
product price:Â $313.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Capacity (Lb.)
1800
Caster Mounting Type
Top Plate
Mounting Height
7-1/2"
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S620-RSR-SLB-BSL-4
Zoro #
G305435740
UPC #
11586586888
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
6" x 2"
Details
Capacity (Lb.)
1800
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
4 Top Lock Brakes & Bolt on Swivel Locks
Durometer
80A
Caster Temp. Range
-40 degrees F to 180 degrees F
Type
(4) Swivel caster w/side lock brake & bolt on swivel lock
Material
Rubber on Cast Iron
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Series
Series#35
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 6" diameter by 2" wide rubber on cast iron wheels with side lock brakes and bolt on swivel locks capable of supporting a total weight of 1,800 lbs. (450 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.