
6 Inch Rubber on Steel Caster with Roller Bearing and Brake/Swivel Lock SCC
Mfr # SCC-35S620-RSR-SLB-BSL
Zoro # G305435795
product price:Â $80.55
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Caster Temp. Range
-40 degrees F to 180 degrees F
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Series
Series#35
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S620-RSR-SLB-BSL
Zoro #
G305435795
UPC #
11586586840
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
7-1/2"
Size
6" x 2"
Bolt Size
1/2" (hardware not included)
Details
Caster Temp. Range
-40 degrees F to 180 degrees F
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Series
Series#35
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Finish
Bright Zinc Plated Finish
Type
Swivel caster w/side lock brake & bolt on swivel lock
Durometer
80A
Material
Rubber on Cast Iron
Capacity (Lb.)
450
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide rubber on cast iron wheel with a side lock brake & bolt on swivel lock capable of supporting 450 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.