
6 Inch Rubber on Steel Swivel Caster Set with Roller Bearings 2 Brakes SCC
Mfr # SCC-35S620-RSR-2-SLB-2
Zoro # G305435153
product price:Â $248.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Caster Mounting Type
Top Plate
Material
Rubber on Cast Iron
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
80A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S620-RSR-2-SLB-2
Zoro #
G305435153
UPC #
11586586901
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
6" x 2"
Details
Caster Mounting Type
Top Plate
Material
Rubber on Cast Iron
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
80A
Capacity (Lb.)
1800
Series
Series#35
Finish
Bright Zinc Plated Finish
Type
(2) swivel casters & (2) swivel casters w/side lock brakes
Caster Temp. Range
-40 degrees F to 180 degrees F
Caster Swivel Lock Type
2 Top Lock Brakes
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters, two (2) with side locking brakes, with 6" diameter by 2" wide rubber on cast iron wheels capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.