
6 Inch Solid Poly Caster Set with Roller Bearing 2 Brakes and 2 Rigid SCC
Mfr # SCC-35S620-SPUR-SLB-2-R-2
Zoro # G105435407
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6
Wheel Width
2
Finish
Bright Zinc Plated Finish
Type
(2) swivel casters w/side lock brakes & (2) rigid casters
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-35S620-SPUR-SLB-2-R-2
Zoro #
G105435407
UPC #
11586587618
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
6" x 2"
Details
Finish
Bright Zinc Plated Finish
Type
(2) swivel casters w/side lock brakes & (2) rigid casters
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
2 Top Lock Brakes
Capacity (Lb.)
4800
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
60D
Series
Series#35
Material
Solid Polyurethane
Caster Temp. Range
-50 degrees F to 180 degrees F
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 6" diameter by 2" wide solid polyurethane wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 35 solid polyurethane wheel casters. The Service Caster Series #35 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.