
6 Inch Stainless Steel Poly on Aluminum Wheel Rigid Caster with Roller Bearing
Mfr # SCC-SS30R620-PAR
Zoro # G305441703
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Series
Series #30
Plate Size
4" x 4-1/2"
Durometer
95A
Material
Polyurethane tread on aluminum core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS30R620-PAR
Zoro #
G305441703
UPC #
670533935232
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"
Details
Series
Series #30
Durometer
95A
Material
Polyurethane tread on aluminum core
Finish
Polished Stainless Steel
Type
Rigid caster
Capacity (Lb.)
1200
Caster Temp. Range
-45 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #30 stainless steel rigid caster with a 6" diameter by 2" wide polyurethane on aluminum wheel capable of supporting 1,200 lbs./caster.When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 stainless steel polyurethane aluminum casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.