6 Inch Thermoplastic Caster Set with Roller Bearing 2 Swivel Lock and 2 Rigid

  • Mfr # SCC-35S620-TPRRD-BSL-2-R-2

  • Zoro # G905436505


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Finish
Bright Zinc Plated Finish
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Mounting Height
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S620-TPRRD-BSL-2-R-2
Zoro #
G905436505
UPC #
011586588950
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
6" x 2"

Details

Finish
Bright Zinc Plated Finish
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity (Lb.)
2000
Durometer
75A
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Series
Series#35
Material
Thermoplastic Rubber on Polyolefin
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 6" diameter by 2" wide thermoplastic rubber donut tread wheels capable of supporting a total weight of 2,000 lbs. (500 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber donut tread on polyolefin core casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.