
6 Inch Thermoplastic Rubber Caster Set with Roller Bearing and Swivel Lock SCC
Mfr # SCC-30CS620-TPRRD-BSL-4
Zoro # G905439506
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6
Wheel Width
2
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Material
Thermoplastic Rubber on Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS620-TPRRD-BSL-4
Zoro #
G905439506
UPC #
11586548367
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)
Details
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Material
Thermoplastic Rubber on Polyolefin
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
Bolt On Swivel Lock
Type
Swivel caster w/bolt on swivel lock
Durometer
75A
Capacity (Lb.)
2000
Series
Series #30
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide thermoplastic rubber donut tread wheels with bolt on swivel locks capable of supporting a total weight of 2,000 lbs. (500 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.