
6 Inch Thermoplastic Rubber Caster with Roller Bearing and Total Lock Brake SCC
Mfr # SCC-TTL30S620-TPRRF
Zoro # G905441561
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6
Wheel Width
2
Capacity (Lb.)
500
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Swivel Lock Type
Total Lock Brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TTL30S620-TPRRF
Zoro #
G905441561
UPC #
670533944944
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"
Details
Capacity (Lb.)
500
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Swivel Lock Type
Total Lock Brake
Durometer
75A
Material
Thermoplastic Rubber on Polyolefin
Caster Mounting Type
Top Plate
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
swivel caster w/ total lock brake
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter by 2" wide thermoplastic rubber flat tread on polyolefin core wheel and a total capable of supporting 500 lbs./caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.