Cambro Camcruiser Vending Cart Caster Set with 4 Swivel Locks & 2 Brakes - SCC
- Mfr # CAM-30CS820-TPRRD-TLB-BSL-2-BSL-2
- Zoro # G705435548
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic Rubber on Polyolefin Core
Wheel Width
2 in
Series
Series #30
Caster Mounting Type
Top Plate
Wheel Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAM-30CS820-TPRRD-TLB-BSL-2-BSL-2
- Zoro #
- G705435548
- UPC #
- 734005059168
- Country of Origin
- United States
- Material
- Thermoplastic Rubber on Polyolefin Core
- Series
- Series #30
- Caster Mounting Type
- Top Plate
- Features
- 4 Casters with Top Lock Brakes
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 8 in
- Mounting Height
- 9 1/2 in
Description
High quality replacement casters for a Cambro Camcruiser Vending Cart. Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 8" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution to your Cambro Camcruiser Vending Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Camcruiser Vending Cart. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.