
6 Inch Thermoplastic Rubber Swivel 10mm Stem Caster with Total Lock Brake
Mfr # SCC-TSTTL20S614-TPRB-M1015
Zoro # G305421958
product price:Â $47.29
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
7-1/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TSTTL20S614-TPRB-M1015
Zoro #
G305421958
UPC #
670533930992
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
7-1/8"
Stem Length
1.5
Stem Dia.
10MM
Wheel Dia.
6
Size
6" x 1-1/4"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Caster Swivel Lock Type
Total lock brake
Durometer
75A
Load Capacity
300
Includes
swivel caster w/ total lock brake
Material
Thermoplastic Rubber
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Features
Total lock brake
Model
Series #20
Thread Pitch
1.5
Mounting Type
Threaded Stem
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 1-1/4" wide thermoplastic rubber wheel and a 10MM threaded stem with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.