Shop SERVICE CASTER
See all product information
Create Account
6 Inch Thermoplastic Rubber Swivel 3/8 Inch Stem Caster Total Lock Brake, 2PK
- Mfr # SCC-TSTTL20S614-TPRB-381615-2-S-2
- Zoro # G905421679
product price:
$
150.99
/pk of 2, $75.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
7-1/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TSTTL20S614-TPRB-381615-2-S-2
- Zoro #
- G905421679
- UPC #
- 670533930978
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 7-1/8"
- Stem Length
- 1.5
- Wheel Dia.
- 6
- Stem Dia.
- 3/8"
- Size
- 6" x 1-1/4"
- Thread Length
- 1.5
Details
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Precision Ball Bearing
- Material
- Thermoplastic Rubber
- Includes
- (2) swivel casters w/total lock brakes & (2) swivel casters
- Durometer
- 75A
- Features
- 2 casters with total lock brakes
- Caster Swivel Lock Type
- 2 casters with total lock brakes
- Load Capacity
- 1200
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Finish
- Bright Zinc Plated Finish
- Thread Pitch
- 1.5
- Mounting Type
- Threaded Stem
- Model
- Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 3/8" threaded stem with total lock brake casters and two (2) swivel casters, with 6” diameter by 1-1/2” wide thermoplastic rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.