
6 Inch Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC
Mfr # SCC-20S620-TPRRF
Zoro # G305438963
product price: $44.89
/eaKey Features
Wheel Dia.
6
Wheel Width
2
Durometer
75A
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S620-TPRRF
Zoro #
G305438963
UPC #
734005076714
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
2-3/8" x 3-5/8"
Size
6" x 2"
Bolt Size
5/16" (hardware not included)
Details
Durometer
75A
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Thermoplastic Rubber
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
450
Type
Swivel caster
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Series
Series #20
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 2" wide thermoplastic rubber flat tread wheel and roller bearing capable of supporting 350lbs./caster. When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 top plate thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.