
6'' Phenolic Swivel 7/16'' Grip Ring Stem Caster with Total Lock Brake, 4PK
Mfr # SCC-GR20S615-PHS-PLB-716138-4
Zoro # G111343574
product price:Â $270.99
/pk 4, $67.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
7-1/8 in
Wheel/Tread Material
Phenolic
Stem Length
1-3/8 in
Caster Brake Type
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GR20S615-PHS-PLB-716138-4
Zoro #
G111343574
UPC #
734005091083
Country of Origin
United States
Dimensions
Mounting Height
7-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Phenolic
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Model
Series #20
Features
Posi lock brake
Durometer
90D
Load Capacity
1200 lbs.
Mounting Type
Grip Ring Stem
Caster Temp. Range
-50 degrees F to 250 degrees F
Finish
Bright Zinc Plated Finish
Description
Listing is for a set of four 4 Service Caster Series #20 swivel casters, four 4 swivel 7/16'' grip ring stem casters with top lock brakes, 6'' diameter by 1-1/2'' wide phenolic wheels. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.