
6" Stainless Steel Double Pedal Floor Truck Lck w/Top Plate
Mfr # SCC-SSFL600DP
Zoro # G505431160
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Polished Stainless Steel
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SSFL600DP
Zoro #
G505431160
UPC #
11586559776
Country of Origin
United States
Dimensions
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Details
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Polished Stainless Steel
Caster Mounting Type
Top Plate
Description
Listing is for one (1) Service Caster stainless steel 6" double pedal floor truck lock. When searching for a reliable and durable solution to your caster locking needs, consider Service Caster’s floor truck locks for cart and equipment stability. Floor Locks manufactured by Service Caster are designed to prohibit the movement of castered equipment. Use floor truck locks on dollies, carts, and manual powered trucks. This product is not intended to be used as a jack and should only be used on level surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.