Shop SERVICE CASTER

6'' Thermo Rubber Wheel Swivel 7/16'' Grip Ring Stem Caster Set 2 Brake, 4PK

  • Mfr # SCC-GR20S614-TPRB-TLB-716138-2-S-2
  • Zoro # G411342147

product price: 
$
204.99
/pk of 4, $51.25/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Grip Ring Stem
Mounting Height
7-1/8 in
Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Stem Length
1-3/8 in
Caster Brake Type
Top lock brake
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-GR20S614-TPRB-TLB-716138-2-S-2
Zoro #
G411342147
UPC #
734005095845
Country of Origin
United States

Dimensions

Mounting Height
7-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in

Details

Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Caster Brake Type
Top lock brake
Wheel Bearing Type
Precision Ball Bearing
Load Capacity
1200 lbs.
Features
Top lock brake
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Type
Grip Ring Stem
Durometer
75A
Finish
Bright Zinc Plated Finish
Model
Series #20

Description

Listing is for a set of four 4 Service Caster Series #20 casters, two 2 swivel 7/16'' grip ring stem with brake casters and two 2 swivel casters, with 6'' diameter by 1-1/4'' wide thermoplastic rubber wheels. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.