70mm Metric Swivel Top Plate Caster with Nylon Wheel 350 lbs. Cap. Per, 4PK

  • Mfr # SCC-CG20S314-NYB-TPTRI-4

  • Zoro # G005431219


product price:  $97.99
/pk 4, $24.50/ea
Free Shipping & Returns

Key Features

Wheel Dia.
3
Wheel Width
35
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
89mm
Caster Temp. Range
-40 degrees F to 210 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-CG20S314-NYB-TPTRI-4
Zoro #
G005431219
UPC #
11586600898
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
35
Mounting Height
102mm
Plate Size
111mm x 70mm
Size
70mm x 35mm
Bolt Size
8mm (hardware not included)

Details

Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
89mm
Caster Temp. Range
-40 degrees F to 210 degrees F
Durometer
70D
Caster Mounting Type
Top Plate
Capacity (Lb.)
1400
Type
Swivel caster
Material
Nylon
Bearing Type
Ball Bearing

Description

Listing is for four (4) Service Caster metric swivel casters with 70mm diameter by 35mm white nylon wheels capable of supporting 350lbs./caster (1,400lbs. Total Capacity). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s metric top plate nylon wheel casters. These are ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.