Zoro Homepage

7734-88 Rubbermaid Mobile Work Center Replacement Caster , 4PK

  • Mfr # RUB-SCC-05S410-TPRS-SLB-2-R-2

  • Zoro # G811352272


product price: $136.99
/pk 4, $34.25/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
(2) Side Lock Brakes
Mounting Height
4-3/4 in
Caster Mounting Type
Top Plate
Wheel Hardness Rating
85A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB-SCC-05S410-TPRS-SLB-2-R-2
Zoro #
G811352272
UPC #
734005082623
Country of Origin
United States

Dimensions

Mounting Height
4-3/4 in

Details

Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
(2) Side Lock Brakes
Caster Mounting Type
Top Plate
Wheel Hardness Rating
85A
Features
(2) Side Lock Brakes
Frame Finish
Bright Zinc Plated Finish
Load Capacity
500 lbs.

Description

Listing is for two 2 swivel with side locking brakes and two 2 rigid Service Caster Series #05 casters with 4'' diameter thermoplastic rubber wheels. 7734L1 FG7734L10000 replacement part fits Rubbermaid Mobile Work Center 7734-88. Supports up to 125 pounds lbs. per caster or 500 pounds lbs. total. When searching for a reliable and durable solution to your Rubbermaid Mobile Work Center needs, consider Service Caster's Series 05 thermoplastic rubber casters. The Service Caster 05 series are ideal for light duty applications, and are the perfect solution as new or replacement parts for Rubbermaid Mobile Work Centers, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking thermoplastic rubber which is excellent for concrete and tile floor surfaces. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.