
8 Inch Extra Heavy Duty Phenolic Wheel Caster Swivel 2 Rigid SCC, 4PK
Mfr # SCC-KP92S830-PHR-2-R-2
Zoro # G705440146
product price: $870.99
/pk 4, $217.75/ea
Free Shipping & Returns
Key Features
Wheel Width
3
Plate Size
5-1/4" x 7-1/4"
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Series
Series #92
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-KP92S830-PHR-2-R-2
Zoro #
G705440146
UPC #
670533881195
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
3
Plate Size
5-1/4" x 7-1/4"
Mounting Height
10-1/2"
Size
8" x 3"
Bolt Size
1/2" (hardware not included)
Details
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Type
(2) swivel casters & (2) rigid casters
Series
Series #92
Finish
Bright Zinc Plated Finish
Durometer
90D
Caster Mounting Type
Top Plate
Material
Phenolic
Capacity (Lb.)
2500
Caster Temp. Range
-50 degrees F to 250 degrees F
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #92 casters with 8" diameter, 3" wide black phenolic wheels. Set includes two (2) swivel casters and two (2) rigid casters. Supports 10000 total pounds (lbs) at 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.