
8 Inch Glass Filled Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC
Mfr # SCC-30CS820-GFNB-TLB-2-R-2
Zoro # G605434443
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Plate Size
4" x 4-1/2"
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Caster Temp. Range
-45 degrees F to 190 degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-30CS820-GFNB-TLB-2-R-2
Zoro #
G605434443
UPC #
011586560819
Country of Origin
United States
Dimensions
Wheel Dia.
8
Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Wheel Width
2
Bolt Size
3/8" (hardware not included)
Size
8" x 2"
Details
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Caster Temp. Range
-45 degrees F to 190 degrees F
Material
Glass Filled Nylon
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
1250
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
2 Top Lock Brakes
Durometer
85D
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 8" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.