Shop SERVICE CASTER
See all product information
Create Account
8 Inch Gray Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC
- Mfr # SCC-100S280-PNB-GRY-TLB-BSL
- Zoro # G805434267
product price:
$
78.39
/ea
Key Features
Series
Series #100
Material
Rubber Tread on Metal Core
Wheel Type
Pneumatic
Features
Top Lock Brake and Bolt On Swivel Lock
Mounting Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-100S280-PNB-GRY-TLB-BSL
- Zoro #
- G805434267
- UPC #
- 670533889993
- Country of Origin
- United States
Dimensions
- Mounting Height
- 10 in
- Wheel Width
- 2.5 in
- Wheel Dia.
- 8 in
Details
- Series
- Series #100
- Material
- Rubber Tread on Metal Core
- Wheel Type
- Pneumatic
- Features
- Top Lock Brake and Bolt On Swivel Lock
- Caster Mounting Type
- Top Plate
Description
Listing is for one (1) Service Caster Series #100 swivel caster with a 8” diameter by 2-1/2” wide gray pneumatic rubber wheel and a top locking brake with a bolt on swivel lock. Supports up to 300lbs per caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.