
8 Inch Heavy Duty Phenolic Caster Set with Ball Bearings and Brakes SCC
Mfr # SCC-35S820-PHB-SLB-4
Zoro # G105439672
product price:Â $303.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Type
(4) Swivel caster w/side lock brake
Capacity (Lb.)
5000
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S820-PHB-SLB-4
Zoro #
G105439672
UPC #
11586593169
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
9-1/2"
Bolt Size
1/2" (hardware not included)
Size
8" x 2"
Details
Type
(4) Swivel caster w/side lock brake
Capacity (Lb.)
5000
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Material
Phenolic
Durometer
90D
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Temp. Range
-50 degrees F to 250 degrees F
Series
Series#35
Caster Swivel Lock Type
4 Top Lock Brakes
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 8" diameter by 2" wide phenolic wheels with side lock brakes and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 phenolic wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.