8 Inch Heavy Duty Phenolic Wheel Caster Set with Brakes and Swivel Locks, 4PK

  • Mfr # SCC-KP92S830-PHR-SLB-BSL-4

  • Zoro # G705439478


product price:  $1,336.99
/pk 4, $334.25/ea
Free Shipping & Returns

Key Features

Capacity (Lb.)
10000
Plate Size
5-1/4" x 7-1/4"
Finish
Bright Zinc Plated Finish
Material
Phenolic
Mounting Height
10-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP92S830-PHR-SLB-BSL-4
Zoro #
G705439478
UPC #
11586549012
Country of Origin
United States

Dimensions

Plate Size
5-1/4" x 7-1/4"
Mounting Height
10-1/2"
Wheel Width
3
Wheel Dia.
8
Size
8" x 3"
Bolt Size
1/2" (hardware not included)

Details

Type
(4) swivel casters w/side lock brakes & bolt on swivel locks
Capacity (Lb.)
10000
Finish
Bright Zinc Plated Finish
Material
Phenolic
Features
Side lock brake & Bolt on swivel lock
Series
Series #92
Caster Temp. Range
-50 degrees F to 250 degrees F
Durometer
90D
Caster Swivel Lock Type
Side lock brake & Bolt on swivel lock
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing

Description

Listing is for four (4) Service Caster Series #92 swivel casters, four (4) swivel casters with side lock brakes and bolt on swivel locks, 8" diameter by 3" wide black phenolic wheel. Supports a total weight of 10000 pounds (lbs) per caster. When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products