8 Inch Kingpinless Rubber on Aluminum Wheel Caster Brakes 2 Rigid SCC, 2PK

  • Mfr # SCC-KP30S820-RAR-SLB-2-R-2

  • Zoro # G905435249


product price:  $477.99
/pk 2, $239.00/ea
Free Shipping & Returns

Key Features

Series
Series#KP30
Wheel Width
2
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
2 Top Lock Brakes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP30S820-RAR-SLB-2-R-2
Zoro #
G905435249
UPC #
11586555785
Country of Origin
United States

Dimensions

Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Wheel Dia.
8
Bolt Size
3/8" (hardware not included)
Size
8" x 2"

Details

Series
Series#KP30
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
2 Top Lock Brakes
Material
Rubber on Aluminum
Type
(2) swivel casters w/side lock brakes & (2) rigid casters
Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
2400
Durometer
80A
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 8" diameter by 2" wide rubber on aluminum wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 rubber on aluminum wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.