
8 Inch Kingpinless Rubber on Steel Wheel Caster Swivel Locks 2 Rigid SCC, 2PK
Mfr # SCC-KP30S820-RSR-BSL-2-R-2
Zoro # G105435056
product price: $379.99
/pk 2, $190.00/ea
Free Shipping & Returns
Key Features
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Wheel Dia.
8
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Mounting Height
9-1/2"
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-KP30S820-RSR-BSL-2-R-2
Zoro #
G105435056
UPC #
011586556409
Country of Origin
United States
Dimensions
Wheel Dia.
8
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Wheel Width
2
Size
8" x 2"
Bolt Size
3/8" (hardware not included)
Details
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series#KP30
Finish
Bright Zinc Plated Finish
Durometer
80A
Capacity (Lb.)
2000
Caster Temp. Range
-40 degrees F to 180 degrees F
Material
Rubber on Cast Iron
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 8" diameter by 2" wide rubber on cast iron wheels capable of supporting a total weight of 2,000 lbs. (500 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 moldon rubber on cast iron wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.