Shop SERVICE CASTER
See all product information
Create Account
GWHC00001P NSS Enterprises Swivel Caster2022 ABLT 2000 Caster Replacement
- Mfr # NSS-SCC-30CS420-PAR-TGM
- Zoro # G711352617
product price:Â
$
55.39
/ea
Key Features
Mounting Height
5-5/8 in
Caster Mounting Type
Top Plate
Frame Finish
Bright Zinc Plated Finish
Wheel Hardness Rating
95A
Wheel Bearing Type
Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSS-SCC-30CS420-PAR-TGM
- Zoro #
- G711352617
- UPC #
- 734005216363
- Country of Origin
- United States
Dimensions
- Mounting Height
- 5-5/8 in
Details
- Caster Mounting Type
- Top Plate
- Frame Finish
- Bright Zinc Plated Finish
- Wheel Hardness Rating
- 95A
- Wheel Bearing Type
- Roller Bearing
- Load Capacity
- 700 lbs.
- Wheel/Tread Material
- Polyurethane tread on aluminum core
- Operating Temperature Range
- -45 degrees F to 180 degrees F
Description
Listing is for one 1 Service Caster Series #30 swivel caster with a thread guard and a 4'' diameter by 2'' wide polyurethane on aluminum wheel capable of supporting 700 lbs. per caster. GWHC00001P 6492331 6492061 2692581 4490501 replacement part fits NSS Enterprises Charger and Wrangler floor scrubbers 2022 ABLT, 2000, 2500 BP, 27-33 FB-VS, 2625DB, 2025 AB, 2025 DB, 20E, 24, 33 and 26-VS. When searching for a reliable and durable solution to your NSS Enterprises replacement caster needs, consider Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.