8 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Set with 2 Brakes

  • Mfr # SCC-KP30S820-TPRRD-2-SLB-2

  • Zoro # G905435423


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8
Wheel Width
2
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Thermoplastic Rubber on Polyolefin
Plate Size
4" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-KP30S820-TPRRD-2-SLB-2
Zoro #
G905435423
UPC #
011586558311
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Size
8" x 2"
Bolt Size
3/8" (hardware not included)

Details

Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Thermoplastic Rubber on Polyolefin
Caster Mounting Type
Top Plate
Capacity (Lb.)
2400
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Swivel Lock Type
2 Top Lock Brakes
Type
(2) swivel casters & (2) swivel casters w/side lock brakes
Finish
Bright Zinc Plated Finish
Series
Series#KP30
Durometer
75A
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #KP30 swivel casters, two (2) with side locking brakes, with 8" diameter by 2" wide thermoplastic rubber donut tread wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core donut tread casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.