
8 Inch Phenolic Caster Set with Roller Bearing and Brakes/Swivel Locks SCC
Mfr # SCC-35S820-PHR-SLB-BSL-4
Zoro # G605438991
product price:Â $298.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Capacity (Lb.)
5000
Caster Temp. Range
-50 degrees F to 250 degrees F
Caster Swivel Lock Type
4 Top Lock Brakes & Bolt on Swivel Locks
Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S820-PHR-SLB-BSL-4
Zoro #
G605438991
UPC #
11586582972
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4-1/2" x 6-1/4"
Size
8" x 2"
Bolt Size
1/2" (hardware not included)
Details
Capacity (Lb.)
5000
Caster Temp. Range
-50 degrees F to 250 degrees F
Caster Swivel Lock Type
4 Top Lock Brakes & Bolt on Swivel Locks
Material
Phenolic
Type
(4) Swivel caster w/side lock brake & bolt on swivel lock
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Series
Series#35
Durometer
90D
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 8" diameter by 2" wide phenolic wheels with side lock brakes and bolt on swivel locks capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 phenolic wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.