8 Inch Poly on Aluminum Caster with Roller Bearing and Brake/Swivel Lock SCC

  • Mfr # SCC-30CS820-PAR-TLB-BSL

  • Zoro # G905435850


product price:  $85.39
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-45 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Durometer
95A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS820-PAR-TLB-BSL
Zoro #
G905435850
UPC #
670533934877
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
8" x 2"

Details

Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-45 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Type
Swivel caster w/top lock brake & bolt on swivel lock
Durometer
95A
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Material
Polyurethane tread on aluminum core
Capacity (Lb.)
1250
Series
Series #30
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #30 swivel caster with a 8" diameter by 2" wide polyurethane on aluminum wheel with a side lock brake & bolt on swivel lock capable of supporting 1,250 lbs./caster.When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.