
8 Inch Polyolefin Caster Set with Roller Bearings 4 Brake 2 Swivel Lock SCC
Mfr # SCC-30CS820-POR-TLB-BSL-2-TLB-2
Zoro # G305436914
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Durometer
70D
Plate Size
4" x 4-1/2"
Caster Swivel Lock Type
4 Top Lock Brakes & 2 Bolt On Swivel Locks
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS820-POR-TLB-BSL-2-TLB-2
Zoro #
G305436914
UPC #
670533937724
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Size
8" x 2"
Bolt Size
3/8" (hardware not included)
Details
Durometer
70D
Caster Swivel Lock Type
4 Top Lock Brakes & 2 Bolt On Swivel Locks
Caster Mounting Type
Top Plate
Series
Series #30
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-50 degrees F to 250 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
(2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/top lock brakes
Material
Polyolefin
Capacity (Lb.)
900
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 8" diameter by 2" wide polyolefin wheels capable of supporting a total weight of 3,600 lbs. (900 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.