
8 Inch Polyolefin Caster Set with Roller Bearings and Swivel Locks SCC
Mfr # SCC-35S820-POR-BSL-4
Zoro # G105439894
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Type
(4) Swivel caster w/bolt on swivel lock
Caster Mounting Type
Top Plate
Mounting Height
9-1/2"
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-35S820-POR-BSL-4
Zoro #
G105439894
UPC #
11586583634
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4-1/2" x 6-1/4"
Size
8" x 2"
Bolt Size
1/2" (hardware not included)
Details
Type
(4) Swivel caster w/bolt on swivel lock
Caster Mounting Type
Top Plate
Material
Polyolefin
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series#35
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Capacity (Lb.)
3600
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
4 Bolt On Swivel Locks
Durometer
70D
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 8" diameter by 2" wide polyolefin wheels with bolt on swivel locks capable of supporting a total weight of 3,600 lbs. (900 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.