Shop SERVICE CASTER
See all product information
Create Account
8 Inch Polyurethane Caster Set with Ball Bearings 2 Swivel Lock 2 Brake SCC
- Mfr # SCC-30CS820-PPUB-BSL-2-TLB-2
- Zoro # G905436208
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane on Polyolefin
Mounting Height
9 1/2 in
Wheel Width
2 in
Wheel Dia.
8 in
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-30CS820-PPUB-BSL-2-TLB-2
- Zoro #
- G905436208
- UPC #
- 011586568778
- Country of Origin
- United States
- Material
- Polyurethane on Polyolefin
- Caster Mounting Type
- Top Plate
- Series
- Series #30
Dimensions
- Mounting Height
- 9 1/2 in
- Wheel Width
- 2 in
- Wheel Dia.
- 8 in
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 8" diameter by 2" wide polyurethane tread set on a polyolefin core wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 polyurethane wheel casters. The Service Caster Series #30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.