Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Inch Polyurethane Swivel Caster Set with Roller Bearings 2 Brakes SCC

  • Mfr # SCC-30CS820-PPUR-2-TLB-2

  • Zoro # G305436617


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8
Wheel Width
2
Capacity (Lb.)
800
Series
Series #30
Mounting Height
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS820-PPUR-2-TLB-2
Zoro #
G305436617
UPC #
670533876900
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Size
8" x 2"
Bolt Size
3/8" (hardware not included)

Details

Capacity (Lb.)
800
Series
Series #30
Finish
Bright Zinc Plated Finish
Features
2 casters with top lock brakes
Caster Swivel Lock Type
(2) Top lock brakes
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Polyurethane Tread on Polyolefin Core
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters with a 8" diameter, 2" wide polyurethane tread set on polyolefin core wheels. Set includes four (4) swivel casters, two (2) fitted with top locking brakes. Supports 3200 total pounds (lbs) at 1,000 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.