Shop SERVICE CASTER

8 Inch Red Poly on Steel Caster Set with Roller Bearings and Brake/Swivel Lock

  • Mfr # SCC-30CS820-PUR-RS-TLB-BSL-4
  • Zoro # G805437244

product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2 in
Material
Polyurethane on Cast Iron
Mounting Height
9 1/2 in
Wheel Dia.
8 in
Series
Series #30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-30CS820-PUR-RS-TLB-BSL-4
Zoro #
G805437244
UPC #
11586547629
Country of Origin
United States

Dimensions

Wheel Width
2 in
Mounting Height
9 1/2 in
Wheel Dia.
8 in

Details

Material
Polyurethane on Cast Iron
Series
Series #30
Caster Mounting Type
Top Plate

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 8" diameter by 2" wide red polyurethane on cast iron wheels with top lock brakes and bolt on swivel locks capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.