8 Inch Rubber on Aluminum Caster Set with Ball Bearing and Total Lock Brake SCC

  • Mfr # SCC-TTL30S820-RAB-4

  • Zoro # G605441298


product price:  $483.99
/ea
Free Shipping & Returns

Key Features

Capacity (Lb.)
600
Wheel Dia.
8
Type
swivel caster w/ total lock brake
Caster Swivel Lock Type
Total Lock Brake
Durometer
80A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TTL30S820-RAB-4
Zoro #
G605441298
UPC #
11586572225
Country of Origin
United States

Dimensions

Wheel Dia.
8
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Wheel Width
2
Size
8" x 2"
Bolt Size
3/8" (hardware not included)

Details

Capacity (Lb.)
600
Type
swivel caster w/ total lock brake
Caster Swivel Lock Type
Total Lock Brake
Durometer
80A
Material
Rubber on Aluminum
Caster Temp. Range
-40 degrees F to 160 degrees F
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 8" diameter by 2" wide rubber on aluminum wheel and maintenance free precision ball wheel bearings with total lock brakes capable of supporting a total weight of 2,400 lbs. (600 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on aluminum wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.