
8 Inch Rubber Scaffold Caster with 1-1/4 in Stem w/Brake
Mfr # SCC-SF30S820-RSR-138
Zoro # G505418581
product price:Â $65.85
/eaKey Features
Caster Stem Type
Round Stem
Wheel Width
2
Mounting Height
9-1/2"
Stem Length
4"
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SF30S820-RSR-138
Zoro #
G505418581
UPC #
734005059960
Country of Origin
United States
Dimensions
Wheel Width
2
Mounting Height
9-1/2"
Stem Length
4"
Stem Dia.
1-3/8"
Wheel Dia.
8
Size
8" x 2"
Details
Caster Stem Type
Round Stem
Wheel Bearing Type
Roller Bearing
Includes
Swivel caster
Durometer
80A
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 160 degrees F
Material
Rubber on Cast Iron
Load Capacity
600
Model
Series #30
Mounting Type
Round Stem
Description
Listing is for one (1) Service Caster Series #30 1-3/8" round stem scaffolding swivel caster with a 8" diameter by 2" wide black rubber on cast iron wheel with a total lock brake capable of supporting 600 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on metal casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.