Shop SERVICE CASTER
See all product information
Create Account
8 Inch Solid Polyurethane Wheel Rigid Caster with Ball Bearing
- Mfr # SCC-30R820-SPUB
- Zoro # G705436460
product price:Â
$
94.99
/ea
Key Features
Material
Solid Polyurethane
Wheel Width
2 in
Series
Series #30
Caster Mounting Type
Top Plate
Mounting Height
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-30R820-SPUB
- Zoro #
- G705436460
- UPC #
- 11586573888
- Country of Origin
- United States
- Material
- Solid Polyurethane
- Series
- Series #30
- Caster Mounting Type
- Top Plate
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 8 in
- Mounting Height
- 7 1/2 in
Description
Listing is for one (1) Service Caster Series #30 rigid caster with a 8" diameter, 2" wide solid blue polyurethane wheel and maintenance free precision ball wheel bearings. Supports 1200 pounds (lbs) per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 top plate solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flat spot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.