8 Inch SS Glass Filled Nylon Wheel Swivel Caster Set with Ball Bearings SCC

  • Mfr # SCC-SS30S820-GFNB-4

  • Zoro # G305441444


product price:  $616.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Stainless Steel
Wheel Width
2
Caster Temp. Range
-45 degrees F to 190 degrees F
Plate Size
4" x 4-1/2"
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S820-GFNB-4
Zoro #
G305441444
UPC #
011586561441
Country of Origin
United States

Dimensions

Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Wheel Dia.
8
Bolt Size
3/8" (hardware not included)
Size
8" x 2"

Details

Finish
Polished Stainless Steel
Caster Temp. Range
-45 degrees F to 190 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
5000
Type
Swivel caster
Caster Mounting Type
Top Plate
Durometer
85D
Series
Series #30
Material
Glass Filled Nylon
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 8" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.