
8 Inch SS Poly on Aluminum Swivel Caster Set with Roller Bearings and Brakes SCC
Mfr # SCC-SS30S820-PAR-TLB-4
Zoro # G905442087
product price:Â $1,019.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Capacity (Lb.)
5000
Finish
Polished Stainless Steel
Caster Swivel Lock Type
Top Lock Brake
Material
Polyurethane on Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS30S820-PAR-TLB-4
Zoro #
G905442087
UPC #
11586546646
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Size
8" x 2"
Bolt Size
3/8" (hardware not included)
Details
Capacity (Lb.)
5000
Finish
Polished Stainless Steel
Caster Swivel Lock Type
Top Lock Brake
Material
Polyurethane on Aluminum
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-45 degrees F to 180 degrees F
Type
Swivel caster w/top lock brake
Caster Mounting Type
Top Plate
Durometer
95A
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 8" diameter by 2" wide polyurethane on aluminum wheels with top lock brakes capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 stainless steel polyurethane aluminum casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.