8 Inch SS Thermoplastic Rubber Caster with Ball Bearing and Brake/Swivel Lock

  • Mfr # SCC-SS30S820-TPRBF-TLB-BSL

  • Zoro # G905440311


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Mounting Height
9-1/2"
Material
Thermoplastic Rubber on Polyolefin
Wheel Width
2
Caster Mounting Type
Top Plate
Wheel Dia.
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S820-TPRBF-TLB-BSL
Zoro #
G905440311
UPC #
011586578821
Country of Origin
United States

Dimensions

Mounting Height
9-1/2"
Wheel Width
2
Wheel Dia.
8

Details

Material
Thermoplastic Rubber on Polyolefin
Caster Mounting Type
Top Plate
Series
Series #30

Description

Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 8" diameter by 2" wide thermoplastic rubber flat tread on polyolefin core wheel and maintenance free precision ball wheel bearings with a side lock brake & bolt on swivel lock capable of supporting 600 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 stainless steel thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.