Shop SERVICE CASTER
See all product information
Create Account
8 Inch Stainless Steel Nylon Caster Set with Roll Bearings and Brake/Swivel Lock
- Mfr # SCC-SS30S820-NYR-TLB-BSL-4
- Zoro # G905440540
product price:Â
$
1,250.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8 in
Wheel Width
2 in
Caster Mounting Type
Top Plate
Material
Nylon
Mounting Height
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS30S820-NYR-TLB-BSL-4
- Zoro #
- G905440540
- UPC #
- 11586546370
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Material
- Nylon
- Series
- Series #30
Dimensions
- Wheel Dia.
- 8 in
- Wheel Width
- 2 in
- Mounting Height
- 9 1/2 in
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 8" diameter by 2" wide nylon wheels with top lock brakes and bolt on swivel locks capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.