
8 Inch Thermoplastic Rubber Caster Brakes/Swivel Locks and 2 Rigid SCC, 2PK
Mfr # SCC-35S820-TPRRF-SLB-BSL-2-R-2
Zoro # G905437519
product price:Â $265.99
/pk 2, $133.00/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-35S820-TPRRF-SLB-BSL-2-R-2
Zoro #
G905437519
UPC #
011586589834
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
9-1/2"
Bolt Size
1/2" (hardware not included)
Size
8" x 2"
Details
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Series
Series#35
Caster Swivel Lock Type
2 Top Lock Brakes & 2 Bolt on Swivel Locks
Durometer
75A
Capacity (Lb.)
2400
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Thermoplastic Rubber on Polyolefin
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 8" diameter by 2" wide thermoplastic rubber flat tread wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.