Shop SERVICE CASTER
See all product information
Create Account
8 Inch Thermoplastic Rubber Caster with Roller Bearing and Brake/Swivel Lock SCC
- Mfr # SCC-30CS820-TPRRF-TLB-BSL
- Zoro # G905440397
product price:Â
$
81.15
/ea
Key Features
Wheel Dia.
8 in
Wheel Width
2 in
Material
Thermoplastic Rubber on Polyolefin
Mounting Height
9 1/2 in
Series
Series #30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-30CS820-TPRRF-TLB-BSL
- Zoro #
- G905440397
- UPC #
- 670533945040
- Country of Origin
- United States
- Material
- Thermoplastic Rubber on Polyolefin
- Series
- Series #30
- Caster Mounting Type
- Top Plate
Dimensions
- Wheel Dia.
- 8 in
- Wheel Width
- 2 in
- Mounting Height
- 9 1/2 in
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 8" diameter by 2" wide thermoplastic rubber flat tread on polyolefin core wheel with a side lock brake & bolt on swivel lock capable of supporting 600 lbs./caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.