
Advance Tabco 190TA2554KIT Replacement Caster Set with Brakes, 4PK
Mfr # ADV-TS20S514-PPUB-RED-121334-2TLB2
Zoro # G411339062
product price: $96.39
/pk 4, $24.10/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
3/4 in
Caster Brake Type
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADV-TS20S514-PPUB-RED-121334-2TLB2
Zoro #
G411339062
UPC #
734005218091
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
3/4 in
Thread Length
0.75 in
Stem Dia.
1/2 in
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top lock brake
Wheel Bearing Type
Ball Bearing
Durometer
55D
Model
Series #20
Mounting Type
Threaded Stem
Load Capacity
1400 lbs.
Finish
Bright Zinc Plated Finish
Thread Pitch
13 in
Caster Temp. Range
-45 degrees F to 180 degrees F
Features
Top lock brake
Description
When searching for a reliable and durable solution to your Advance Tabco replacement caster needs, consider Service Caster Series 20 threaded stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Advance Tabco replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Advance Tabco enclosed based table. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NoFlag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.