
Assure Parts 190269611 4'' Replacement Caster with Brake
Mfr # ASS-SCC-GR20S414-SRS-TLB-716138
Zoro # G411342444
product price:Â $44.99
/eaKey Features
Caster Stem Type
Grip Ring Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
Soft Rubber
Stem Length
1-3/8 in
Caster Brake Type
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASS-SCC-GR20S414-SRS-TLB-716138
Zoro #
G411342444
UPC #
734005218664
Country of Origin
United States
Dimensions
Mounting Height
5-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Soft Rubber
Caster Brake Type
Top lock brake
Wheel Bearing Type
Plain Bore
Load Capacity
200 lbs.
Finish
Bright Zinc Plated Finish
Features
Top lock brake
Mounting Type
Grip Ring Stem
Durometer
70-80 Shore A
Caster Temp. Range
-40 degrees F to 160 degrees F
Model
Series #20
Description
Listing is for one 1 Service Caster Series #20 swivel caster with top lock brake and a 4'' diameter by 1-1/4'' wide soft rubber wheel and 7/16'' diameter x 1-3/8'' length grip ring stem. Supports up to 200 lbs. per caster. 190269611 replacement part fits Vollrath stands and carts. When searching for a reliable and durable solution to your Assure Parts replacement caster needs, consider Service Caster's Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels - resistant to most chemicals and oils - combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.