
Atosa 301990022 Caster Replacement Set - Atosa Range
Mfr # ATO-SCC-TSTTL20S414-GFNS-M1210-2-S-2
Zoro # G905442506
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATO-SCC-TSTTL20S414-GFNS-M1210-2-S-2
Zoro #
G905442506
UPC #
734005056181
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1
Wheel Dia.
4
Stem Dia.
12mm
Size
4" x 1.25"
Thread Length
1
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Material
Glass Filled Nylon
Finish
Bright Zinc Plated Finish
Features
2 casters with total lock brakes
Includes
(2) swivel casters & (2) swivel casters w/total lock brakes
Load Capacity
1200
Caster Temp. Range
-45 degrees F to 190 degrees F
Caster Swivel Lock Type
(2) Total lock brakes
Thread Pitch
1.75
Model
Series #20
Mounting Type
Threaded Stem
Description
High quality casters for all Atosa Ranges. Listing is for a set of four (4) Service Caster Series #20 swivel casters with 4 inch diameter by 1-1/4 inch wide glass filled nylon wheels. Set includes two (2) swivel casters and two (2) swivel casters with total lock brakes. These Atosa replacement casters have 12 millimeter diameter 1.75 TPI by 1 inch long threaded stems. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Atosa Range replacement caster needs, consider Service Caster Series 20 threaded stem glass filled nylon wheel casters. The Service Caster Series #20 features glass filled nylon wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish, these Service Caster high performance Atosa replacement casters offer glass filled nylon wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Atosa Ranges. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.