
Bassick Casters 5ES8-7 Caster Replacement Set
Mfr # BAS-SCC-30CS520-PHR-TP3-4
Zoro # G305434651
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Caster Mounting Type
Top Plate
Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAS-SCC-30CS520-PHR-TP3-4
Zoro #
G305434651
UPC #
734005059571
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Details
Caster Mounting Type
Top Plate
Material
Phenolic
Series
Series #30
Description
High quality replacement swivel caster set for a Bassick Casters 5ES8-7. Listing is for four (4) Service Caster Series #30 swivel casters and 5 inch diameter by 2 inch wide phenolic wheels. Supports 1,000 pounds (lbs.) per caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.