Shop SERVICE CASTER
See all product information
Create Account
Belshaw HG18-0031B-4 Swivel Caster with Brake HG18EZ Glazer
- Mfr # BEL-SCC-DCGR20S414-POS-TLB-716138
- Zoro # G605442462
product price:Â
$
31.79
/ea
Key Features
Caster Stem Type
Grip Ring Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.38
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEL-SCC-DCGR20S414-POS-TLB-716138
- Zoro #
- G605442462
- UPC #
- 734005056099
- Country of Origin
- United States
- Caster Stem Type
- Grip Ring Stem
- Wheel Bearing Type
- Plain Bore
- Material
- Polyolefin
- Includes
- Swivel caster w/top lock brake
- Caster Swivel Lock Type
- Top lock brake
- Features
- Top lock brake
- Load Capacity
- 300
- Finish
- Bright Zinc Plated Finish
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Model
- Series #20
- Mounting Type
- Grip Ring Stem
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 5-1/8"
- Stem Length
- 1.38
- Stem Dia.
- 7/16"
- Wheel Dia.
- 4
- Size
- 4" x 1.25"
Description
High quality swivel caster with brake for Belshaw HG18EZ and HG18C Donut Glazers. Listing is for one (1) Service Caster Series #20 swivel caster with brake and a 4 inch diameter by 1-1/4 inch wide polyolefin wheel. This Belshaw replacement caster has a 7/16 inch by 1-3/8 inch grip ring stem and features a dust cap. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Belshaw HG18EZ and HG18C Donut Glazers replacement caster needs, consider Service Caster Series 20 grip ring stem polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Belshaw replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Belshaw HG18EZ and HG18C Donut Glazers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.