
Bil-Jax 0026-835 0126835 Scaffold Caster Replacement Set
Mfr # BIL-SCC-SFSQTTL20S514-HRS-114-4
Zoro # G605442608
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
4"
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIL-SCC-SFSQTTL20S514-HRS-114-4
Zoro #
G605442608
UPC #
734005059892
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
4"
Wheel Dia.
5
Stem Dia.
1-1/4"
Size
5" x 1.25"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Plain Bore
Caster Swivel Lock Type
(4) Total lock brakes
Includes
(4) Swivel casters w/total lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Durometer
55D
Load Capacity
1200
Features
4 casters with total lock brakes
Material
Hard Rubber
Finish
Bright Zinc Plated Finish
Mounting Type
Square Stem
Model
Series #20
Description
High quality replacement swivel caster set for a Bil-Jax 0026-835 0126835. Listing is for four (4) Service Caster Series #20 swivel casters with a 5 inch diameter by 1-1/4 inch wide hard rubber wheels with 1-1/4” square stems and a total lock brakes. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.