Zoro Homepage

Cambro 60005 Swivel Caster Replacement

  • Mfr # CAM-SCC-20S314-TPRB

  • Zoro # G905434785


product price: $29.99
/ea

Key Features

Wheel Dia.
3
Wheel Width
1.25
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Plate Size
2-1/2" x 3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-SCC-20S314-TPRB
Zoro #
G905434785
UPC #
734005057911
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-1/8"
Bolt Size
5/16" (hardware not included)
Size
3" x 1-1/4"

Details

Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Series
Series #20
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
Swivel caster
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Durometer
75A
Material
Thermoplastic Rubber on Polyolefin Core
Capacity (Lb.)
210
Bearing Type
Precision Ball Bearing

Description

High quality replacement front swivel caster for Cambro IB44148, IB36148, IB32148, CC32148 Camcrispers and Ingredient Bins. Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide thermoplastic rubber wheel capable of supporting 210lbs./caster. When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate thermoplastic rubber tread on polyolefin core wheel casters. The Service Caster Series #20 features thermoplastic rubber tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.